Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Enclosed Radius Fabric Bulletin Board, 48"W x 36"H, 2 Door

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Quartet® Enclosed Radius Fabric Bulletin Board, 48"W x 36"H, 2 Door

Item #: WBB980428

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $779.44 Save up to 32%
Price: $529.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Enclosed Radius Fabric Bulletin Board, 4' x 3', 2 Door

Highly durable 4' x 3' enclosed grey fabric bulletin board backed by high-density fiberboard secures documents with push pins. 2 locking shatterproof doors display and protect information in employee lounges and other high-traffic areas. Self-healing surface. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONEnclosed Radius Fabric Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORGray
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER2364L
    • MOUNT TYPEKeyhole
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • BOARD TYPEEnclosed Board
    • SURFACE MATERIALCork
    • DOOR TYPEHinged

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Looks good

Your review: This was a purchase to go with some single bulletin boards just like this. They look great.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:23