Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 15" x 11" x 2" Letter Storage Box
See all 4 items in product family

United Visual Products 15" x 11" x 2" Letter Storage Box

Item #: WBB220438

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 15" x 11" x 2" Letter Storage Box

This Letter Storage Box stores letters in one convenient location. Stores 1/2", 3/4" and 1" letters. Includes 1 door.Black frame finish. 15"W x 2"H overall.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES11
    • HEIGHT INCHES2
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONLetter Storage Box
    • MANUFACTURERS PART NUMBERUV2137
    • WEIGHT LBS1
    • BOARD TYPEAccessory
    • ACCESSORY TYPELetter Set

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is this box made out of?

Question Asked By: Lori , Kidder Elementary School , March 29, 2013

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.255.164:21