Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual 24"W x 36"H 1-Door Indoor Enclosed Illuminated Letter Board w/Header & Satin Frame
See all 4 items in product family

United Visual 24"W x 36"H 1-Door Indoor Enclosed Illuminated Letter Board w/Header & Satin Frame

Item #: WBB220104

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $437.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual 24"W x 36"H 1-Door Indoor Enclosed Illuminated Letter Board w/Header & Satin Frame

Spell out messages with this Indoor Enclosed Letterboard. Satin Anodized aluminum frame. Black felt letterboard interior. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). All illuminated units lit from top. Illuminated header units are backlit. Single-door header units have header on the door (3" max text). 3/4" Helvetica letter and number set included. For indoor use only. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. Includes 1 door. Black interior, Satin frame finish. 24"W x 36"H overall. Units with HeaderĂ¡come standard with a white 4-1/2?H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3?H black Helvetica lettering.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES3-1/8
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONIndoor Enclosed Letter Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV1150HI-SATIN-BLACK
    • SUGGESTED USEIndoor
    • TYPEIlluminated With Header
    • WEIGHT LBS51
    • INTERIOR DEPTH INCHES1-5/8
    • EDGE TYPEStraight
    • SURFACE MATERIALFelt
    • DOOR TYPEHinged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:27