Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clarity TOO™ Glass Dry Erase Board With Aluminum Trim, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 425 items in product family

Clarity TOO™ Glass Dry Erase Board With Aluminum Trim, 48"W x 36"H

Item #: WBB1141391

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.95 Save up to 42%
Price: $ 173.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 24%. Limited Time Promotion.
Our Price reflects 24% savings. Offer ends December 31, 2017.


Clarity TOO™ Dry Erase Board, 48"W x 36"H - Glass w/Aluminum Trim

High-tech elegance with frameless design and ultimate high performance, the Clarity series exemplifies cutting edge design and function. The writing surface is 1/4" tempered glass and features an ultra white backing to maximize visibility, clarity and ease of erasing and cleaning. The surface will never ghost. Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDIceberg
    • DESCRIPTIONClarity TOO™ Dry Erase Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER31140
    • MOUNT TYPEChannel bracket
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLimited 5 year
    • PROMOTION24 Percent Discount
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • COUNTRY OF ORIGINMade in USA
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $14.00 with this comparable product +
Item #: WB695260
globalindustrial.com
Ships same day.
$159.95

with FREE shipping today! (within the contiguous US)