Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Arc™ Cubicle Whiteboard, 14"W X 11"H, Magnetic, Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Quartet® Arc™ Cubicle Whiteboard, 14"W X 11"H, Magnetic, Aluminum Frame

Item #: WBB980445

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($154.00)

List Price: $28.95 Save up to 24%
Price: $22.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Arc™ Cubicle Whiteboard, 14" X 11", Magnetic, Aluminum Frame

Durable 14" x 11" whiteboard with smooth magnetic writing surface doubles as bulletin board. Delivers quality performance in personal workstations. Flexible mounting system secures to cubicles or dry-wall. Aluminum Arc™ frame. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONArc™ Cubicle Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERARC1411
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLECubicle
    • SUGGESTED USEIndoor
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

can I order just the replacment aluminum trim?

Question Asked By: SAM , Northwood Iowa , May 23, 2016

+ View 1 Answer

Answer This Question

is the marker tray at the bottom permanently attached?

Question Asked By: Jim , Saugerties, NY , January 22, 2016

+ View 1 Answer

Answer This Question

How much does this board weigh?

Question Asked By: Dana , Longview , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed