Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision Magnetic 12 Month Planner Traditional Format, Steel Surface, 36"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

MasterVision Magnetic 12 Month Planner Traditional Format, Steel Surface, 36"W x 24"H

Item #: WBB1141258

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $129.99 Save up to 62%
Price: $49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MasterVision Magnetic 12 Month Planner Traditional Format, Steel Surface, 36"W x 24"H

Organization is vital for the success of every business or enterprise. MasterVision® Planning Boards are excellent tools that allow you to keep scheduling and planning on time. Keeping important dates & tasks on display, organizing work-groups or just planning ahead is practical and easy with our many calendar formats.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONMagnetic 12 Month Planner Traditional Format
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERGA03106830
    • MOUNT TYPEEasy 4-corner mounting system, hardware included.
    • PACKAGE QUANTITY1
    • STYLEPlanning Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLimited 10 year surface warranty
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALPainted Steel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Whiteboard Calendar

Your review: Size is perfect for the space we have. I wish it would have come with cubicle hangers and had pre-drilled holes in other places on top but our drill easily fixed that. Would have gotten the larger one if I had room.

Pros: Nice size. Perfect for using as a "rolling" calendar as our group works one year ahead.

Cons: Wish it would have come with cubicle hangers. Also wish it had several pre-drilled hole locations on top.... none of these are detrimental to the product.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

can I order just the replacment aluminum trim?

Question Asked By: SAM , Northwood Iowa , May 23, 2016

+ View 1 Answer

Answer This Question

is the marker tray at the bottom permanently attached?

Question Asked By: Jim , Saugerties, NY , January 22, 2016

+ View 1 Answer

Answer This Question

How much does this board weigh?

Question Asked By: Dana , Longview , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:68