Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Porcelain Steel Markerboard with ABC Trim - 72"W x 48"H
See all 376 items in product family

Balt® Porcelain Steel Markerboard with ABC Trim - 72"W x 48"H

Item #: WBB179272

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $403.58 Save up to 46%
Price: $ 217.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Steel Markerboard with ABC Trim - 4' x 6'

Bridging the gap between superior durability and economy, this Markerboard couples a porcelain steel dry erase surface with a slimmer, more budget-friendly trim. The versatile board provides superior writability, erasability, and color contrast, and doubles as a magnetic bulletin board. The anodized aluminum trim is accented with plastic corner caps and includes a full-length aluminum accessory tray with plastic end caps to soften sharp edges. Mounting hardware is included. 4'H x 6'W overall. 50 Year Limited Warranty

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES1/4
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONPorcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER2H2NG
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALPorcelain
    • NOMINAL BOARD SIZE (W X H)72 x 48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!