Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige 2 Connects™ Flipchart Extension Arm

Rollover image to zoom in

Click image to enlarge

See all 375 items in product family

Quartet® Prestige 2 Connects™ Flipchart Extension Arm

Item #: WBB1342312

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($147.00)

List Price: $30.57 Save up to 31%
Price: $21.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige 2 Connects™ Flipchart Extension Arm

For more writable space, this Flip-chart Extension Arm allows a flip chart to hang directly next to your whiteboard instead of over the top. You get the additional convenience of the flip-chart pages without sacrificing any of the dry-erase writing surface. The retractable panel slides out from behind the whiteboard to the side. Flip charts easily attach to the arm. Panel conveniently retracts when not in use. Extension arm must be used in conjunction with a Quartet® Prestige 2 Connects™ whiteboard (sold separately). Combine with other accessories for a fully functional, convenient and collaborative work space.

Features:

  • Hanging flipcharts alongside a whiteboard to avoid blocking your dry-erase board writing space
  • Extension arm sits beside the board surface on either left or right
  • Quickly and easily attach a flipchart/easel pad to the arm
  • Designed to fit Quartet® Prestige® 2 whiteboards only
  • 3.75"H x 28"W x 2.38"D
  • Combine with other Quartet® Prestige 2 Connects™ accessories for a fully-functional, convenient and collaborative workspace


Product Specifications

    • LENGTH INCHES28-1/3
    • WIDTH INCHES3-1/3
    • HEIGHT INCHES28-1/3
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONConnects™ Flipchart Extension Arm
    • MANUFACTURERS PART NUMBER85381
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYNone
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!