Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® 2 Connects™ Flipchart Hooks, Silver, 2 Pack

Rollover image to zoom in

Click image to enlarge

See all 433 items in product family

Quartet® Prestige® 2 Connects™ Flipchart Hooks, Silver, 2 Pack

Item #: WBB1342311

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 21 ($124.95)

List Price: $9.14 Save: up to 35%
Price: $5.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Quartet® Prestige® 2 Connects™ Flipchart Hooks, Silver, 2 Pack

Connects hooks provide an easy way to secure a flip chart or easel pad to Quartet Prestige 2 boards (sold separately). They are the perfect solution for meeting spaces where an easel is not available. Flip-chart/easel-pad hooks slip easily over the top of the whiteboard frame. A flip chart or easel pad (both sold separately) can then be attached onto the front posts. The silver-colored plastic hooks hold the paper securely in place to create a stable writing platform and elevate the paper to help increase visibility of notes and drawings for a large audience. These durable hooks are part of the Connects series of accessories. Combine with other Prestige Connects Accessories for a fully functional, convenient and collaborative work space. Each hook measures 1" wide x 1-1/4" deep x 4" high.

Product Specifications

    • LENGTH INCHES1-1/4
    • WIDTH INCHES1
    • HEIGHT INCHES4
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONConnects™ Flipchart Hooks
    • MANUFACTURER PART NUMBER85378
    • PACKAGE QUANTITY2
    • STYLEAccessory
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYNone
    • SURFACE MATERIALPlastic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.