Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Rare Earth Magnets - Black - 6 pack
See all 53 items in product family

Ghent® Rare Earth Magnets - Black - 6 pack

Item #: WBB1096980

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.00 Save up to 33%
Price: $ 59.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Rare Earth Magnets - Black - 6 pack

1" 'Dia x 0.5" Thick - button magnets, designed for glass markerboards, feature strong Licensed NdFeB , Grade N40 rare earth magnets with black ABS plastic covers. 6 pack.

Features

  • Button magnets -1" Dia x 0.5" Thick.
  • Designed for glass markerboards, feature strong Licensed NdFeB , Grade N40 rare earth magnets.
  • Covers are black ABS plastic.
  • 6 per pack.
  • 90 day warranty

Product Specifications

    • WIDTH INCHES1-1/5
    • DEPTH INCHES1/2
    • HEIGHT INCHES1-1/5
    • COLOR FINISHBlack
    • ASSEMBLYN
    • BRANDGhent®
    • DESCRIPTIONRare Earth Magnets
    • MAGNETICYes
    • PACKAGE QUANTITY6
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY90 Days
    • SURFACE MATERIALPlastic
    • COLLECTIONHarmony
    • BOARD TYPEAccessory
    • ACCESSORY TYPEMagnets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!