Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

The Board Dudes 16798UA-1 Magnetic Dry Erase Board, 48 x 36, Black Frame

Item #: WBB1142396

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $82.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
The Board Dudes 16798UA-1 Magnetic Dry Erase Board, 48 x 36, Black Frame

Upscale look features an attractive 1 1/4" frame with a premium painted satin finish. Writing surface resists staining and ghosting to keep presentations clean and fresh. Doubles as a bulletin board thanks to the magnetic featureperfect for posting memos and photos. Includes attachable marker tray. Board Type: Magnetic Dry Erase; Board Width: 48"; Board Height: 36".

Product Specifications

  • WIDTH INCHES48
  • HEIGHT INCHES36
  • BRANDThe Board Dudes
  • DESCRIPTIONMagnetic Dry Erase Board
  • FRAME COLORBlack
  • FRAME MATERIALWood
  • FRAME CONSTRUCTIONWood
  • MAGNETICYes
  • SIZE (W X H)48 x 36
  • STYLEWhiteboard
  • SUGGESTED USEIndoor
  • SURFACE MATERIALMelamine
  • SURFACE COLORWhite
  • BOARD HEIGHT36"
  • BOARD TYPEStandard
  • BOARD WIDTH48"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.