Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Board Dudes 17019BDUA-1 Magnetic Dry Erase Board, Aluminum Frame, 36 x 24, Black

Rollover image to zoom in

Click image to enlarge

See all 222 items in product family

The Board Dudes 17019BDUA-1 Magnetic Dry Erase Board, Aluminum Frame, 36 x 24, Black

Item #: WBB1142017

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $45.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Board Dudes 17019BDUA-1 Magnetic Dry Erase Board, Aluminum Frame, 36 x 24, Black

Upscale look features an attractive 1 1/4" frame with a premium painted satin finish. Writing surface resists staining and ghosting to keep presentations clean and fresh. Doubles as a bulletin board thanks to the magnetic featureperfect for posting memos and photos. Includes attachable marker tray. Board Type: Magnetic Dry Erase; Board Width: 36"; Board Height: 24".

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • BRANDTheBoardDudes®
    • DESCRIPTIONMagnetic Dry Erase Board
    • FRAME COLORBlack
    • FRAME MATERIALAluminum
    • FRAME CONSTRUCTIONAluminum
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • BOARD SIZE (W X H)36 x 24
    • STYLEWhiteboard
    • SUGGESTED USEIndoor
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • SURFACE MATERIALMelamine
    • BOARD WIDTH36"
    • SURFACE COLORWhite
    • BOARD TYPEStandard Whiteboard
    • BOARD HEIGHT24"
    • GLOBAL PRODUCT TYPEBoards-Magnetic Dry Erase
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.