Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
High Intensity Discharge - HID (559)
Remove
Ushio 5000047 LU-250,T15, E39, T15, 250 Watts, 24000 Hours
Remove

      Items
Ushio 5000047 LU-250,T15, E39, T15, 250 Watts, 24000 Hours Ushio 5000047 LU-250,T15, E39, T15, 250 Watts, 24000 Hours


Ushio 5000047 LU-250,T15, E39, T15, 250 Watts, 24000 Hours
Email This Page Printer Friendly Version
Ushio 5000047 LU-250,T15, E39, T15, 250 Watts, 24000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262052
Price: $12.00 ea.
(Sold in pkg of 12, $144.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 5000047 LU-250,T15, E39, T15, 250 Watts, 24000 Hours StickyFingers Bulb Changer        
 
select
   

Ushio 5000047 LU-250,T15, E39, T15, 250 Watts, 24000 Hours

StickyFingers Bulb Changer

   
Total for 2 items is $234.00

Product Information
Product Q&A
Write A Review

LU-250,T15, E39, T15, 250 watt, 100volt, 24000 hour rated bulb with E39 base.

USHIO's LU High Pressure Sodium lamps are highly efficient and produce a warm color. They are excellent for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical. Wattages range from 35 to 400, and are available in single ended. E26 medium and E39 mogul base configurations.

    Features
  • High efficacy 3 to 5 times more efficient than incandescent
  • Clear bulb finish
  • Lamps are manufactured to standard ANSI specifications
  • Long Life
    Applications
  • Commercial and Industrial
  • Flood Lighting
  • Industrial High-Bay
  • Downlighting
  • Parking Lots and Garages
  • Security
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 24000
BALLAST TYPE S50VA250
BASE E39 (Mogul Base)
BRAND Ushio
CRI --
KELVIN 2000
LAMP NUMBER LU-250,T15, E39
LUMENS 25500
MANUFACTURERS PART NUMBER 5000047
MAXIMUM OVERALL LENGTH (IN.) 10.75
PACKAGE QUANTITY 12
SHAPE T15
TYPE Xenon
VOLTAGE 100
WATTAGE 250
ENVELOPE DIAMETER (MM) --
ENVELOPE DIAMETER (IN) --
ANSI BASE E39 (Mogul Base)
LAMP CODE LU-250,T15, E39
MAXIMUM OVERALL LENGTH (MM) 260
OZONE FREE YES
BEAM ANGLE --
BURN POSITION ANY
CANDLE --
FILL SODIUM
FILAMENT --
COVER NO


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TCPI 46340 Enclosed 400 Watt Universal Position

TCPI 46340 Enclosed 400 Watt Universal Position

From $8.30
More Info
Add to Cart
Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

From $12.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)