Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(953 Items)
Sub Category
Heavy Duty (310)
Remove
96" x 30" 12 Gauge Extra Wide Workbench
Remove

      Items
96" x 30" 12 Gauge Extra Wide Workbench 96" x 30" 12 Gauge Extra Wide Workbench


96" x 30" 12 Gauge Extra Wide Workbench
Welded Extra Wide 12 Gauge Cabinet Workbenches      
see additional photos
96" x 30" 12 Gauge Extra Wide Workbench
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB249389
Price: $2,304.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

WELDED EXTRA WIDE 12 GAUGE CABINET WORK BENCHES
All welded work benches feature extra heavy duty battleship construction that lasts! This cabinet work bench is made of all welded 12 gauge steel with 7 gauge steel legs. Work surface features a 2”H backstop to retain contents. Heavy duty workstation includes one 6”H x 26”D drawer with 17”H cabinet underneath. All cabinets include padlockable handles (lock sold separately) with 3-point locking systems for security. Each cabinet includes one height adjustable steel shelf. 7 gauge steel legs provide a sweep space underneath and allow forklift access. Measures 30”D x 34”H overall. Fully assembled.

Product Specifications
WIDTH INCHES 96
DEPTH INCHES 30
HEIGHT INCHES 34
CAPACITY LBS 2000
COLOR FINISH Gray
DRAWER QUANTITY 1
LEG TYPE Fixed
MODEL 249389
TOP CONSTRUCTION Steel Square Edge
Base Model Number 249389


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72 X 30 Maple Top Heavy Duty Cabinet Bench

72 X 30 Maple Top Heavy Duty Cabinet Bench

From $1,203.00
More Info
Add to Cart
6 Drawer/2 Cabinet Workbench-Maple

6 Drawer/2 Cabinet Workbench-Maple

From $846.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)