Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold Multi-Shift Workbench - 108"W x 30"D x 34"H
See all 17 items in product family

Strong Hold Multi-Shift Workbench - 108"W x 30"D x 34"H

Item #: WB249884

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,113.00
Product Information
Customer Review
Product Q&A
Accessories
MULTI-SHIFT WORKBENCHES
Multi-shift workbenches offer separated compartments for up to 3 workers or organized storage of varying items. Workbenches are made using heavy duty, welded 12 gauge steel with a powder coat finish. Includes 3 locking cabinet compartments, each with a height adjustable shelf. Cabinet doors have a 3-point locking system and padlockable handle for security. Riser shelf is 10"D x 12"H and provides increased work space. Fully assembled. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES108
    • DEPTH INCHES30
    • HEIGHT INCHES34
    • CAPACITY LBS2300
    • COLOR FINISHGray
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDStrongHold®
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY3
    • MANUFACTURERS PART NUMBER92.10-3MS-303-RS
    • MODEL249884
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS965
    • OVERALL HEIGHT46"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result