Steel Storage Bin Cabinet 36x12x75, 162 Compartments
See all 13 items in product family

Steel Storage Bin Cabinet 36x12x75, 162 Compartments

Item #: WB601592

Sold By: globalindustrial.com

Expected ship date 01/24/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 514.00
Product Information
Customer Review
Product Q&A
Accessories
Parts Bin Units
Assembled

Maintain organized tool rooms, workshops or assembly operations with rugged bin shelving that sorts and stores equipment and parts with high visibility and easy access. Ribbed steel shelves are designed with a box beam construction for added support. Durable gray baked enamel finish resists scratches for years of reliable service. Ships fully assembled.

This model includes:
72 - 6 x 6" Openings
162 - 4 x 4" Openings

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES75
    • ASSEMBLYAssembled
    • BIN QUANTITY162
    • BIN QUANTITY (BIN SIZE)162(A)
    • BRANDEdsal
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERGSU601592
    • SHELF CAPACITY LBS400

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Poorly designed

Your review: First one came in damaged and we rejected the shipment. When it came in we saw it is poorly designed for the price. Dividers held down with plastic clips that easily pop out causing the divider to fall over. Some dividers were bent. The clips are hard to put back in. No lip on the front to keep small items from rolling out. Maybe I can find some use for it. Would not recommend this cabinet to anyone! If this is made in America it�s a damn poor example of American workmanship.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed