Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Gray Base stand for AD3511 Large. Stacking cabinets

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Akro-Mils Gray Base stand for AD3511 Large. Stacking cabinets

Item #: WBB381464

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $176.80 Save up to 32%
Price: $ 120.95
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Gray Base stand for AD3511 Lg. stacking cabinets

35 x 17 Grey base stand for Grey AD3517C large stackable cabinets

Product Specifications

    • WIDTH INCHES35-1/4
    • DEPTH INCHES17-1/4
    • HEIGHT INCHES8
    • CAPACITY200
    • CAPACITY LBS200
    • ASSEMBLYAll-Welded
    • BRANDAkro-Mils®
    • COLOR FAMILYGray
    • COLOR FINISHCharcoal Gray
    • CONSTRUCTIONSteel
    • DRAWER COLOR--
    • DRAWER QUANTITY--
    • DRAWER SIZE--
    • MANUFACTURERS PART NUMBERAD3517BSC
    • PACKAGE QUANTITY1
    • WEIGHT LBS21.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!