Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Large Stackable Putty Cabinet AD3517P w/20 Blue Akrodrawers 35 x 17 x 22

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Akro-Mils Large Stackable Putty Cabinet AD3517P w/20 Blue Akrodrawers 35 x 17 x 22

Item #: WBB381351

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $556.24 Save up to 37%
Price: $ 351.95
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Large Stackable Putty Cabinet W/20 Blue Akrodrawers 35 x 17 x 22

35 x 17 x 22 large stackable Putty storage cabinet with 12ea. 31168 Blue AkroDrawers and 8ea 31188 Blue AkroDrawers

Size Reference
Drawer/BinW"D"H"
A3-3/411-5/84-5/8
B5-9/1611-5/84-5/8
C8-3/811-5/84-5/8
D5-9/1617-5/84-5/8
E8-3/817-5/84-5/8


Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES17
    • HEIGHT INCHES22
    • CAPACITY120
    • CAPACITY LBS120
    • ASSEMBLYAll-Welded
    • BRANDAkro-Mils®
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DRAWER COLORBlue
    • DRAWER QUANTITY20
    • DRAWER QUANTITY (DRAWER SIZE)12(D), 8(E)
    • DRAWER SIZE(12) D, (8) E
    • MANUFACTURERS PART NUMBERAD3517PASTBLU
    • PACKAGE QUANTITY1
    • WEIGHT LBS93.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!