Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Barska Two Section 4"x6" Picture Wall Mount Frame w/6 Position Key Holder, 11-11/16"Wx1-11/16"Dx8"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Barska Two Section 4"x6" Picture Wall Mount Frame w/6 Position Key Holder, 11-11/16"Wx1-11/16"Dx8"H

Item #: WBB978753

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.40 Save up to 46%
Price: $ 21.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Barska Two Section 4"x6" Picture Wall Mount Frame w/6 Position Key Holder, 11-11/16"Wx1-11/16"Dx8"H

Never misplace your keys again with this beautiful picture frame which displays (2) 4x6 Inch pictures and internal 6 position key holders. Now you can organize and locate your keys easily with this multifunctional picture frame. The back of the frame has two predrilled holes (mounting hardware Included). Ideal for use in both home and/ or office settings.

Product Specifications

    • WIDTH INCHES11-11/16
    • DEPTH INCHES1-11/16
    • HEIGHT INCHES8
    • ASSEMBLYAssembled
    • BRANDBarska®
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • KEY CAPACITY6
    • MANUFACTURERS PART NUMBERCB11804
    • PACKAGE QUANTITY1
    • STYLEWall Mount Photo Frame
    • TYPEKey Holder
    • WEIGHT LBS1.1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!