Sandusky Mobile Clear View Storage Cabinet TA4V461872 - 46x18x78, Black

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Sandusky Mobile Clear View Storage Cabinet TA4V461872 - 46x18x78, Black

Item #: WB603068BK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $681.00 ea.
3+ $646.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Clear View Storage Cabinets
46"W Mobile Model

These commercial grade storage cabinets, available in stationary or mobile styles, feature all-welded steel construction and powder coat finish to ensure long lasting service. High impact acrylic windows provide visibility. This 46"W storage cabinet is 22 gauge with 230 lb. capacity, 20 gauge shelves. Shelves adjust on 2" centers and meet ANSI/BIFMA shelf capacity standards. Raised fixed bottom shelf protects contents from damage. Doors secure with 2 chrome swing handles and 3-point locking. This mobile cabinet includes 5" polypropylene swivel casters (2 with brakes) which attach with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1,100 lbs. Shipped assembled. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES46
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPESwing Handle
    • MANUFACTURERS PART NUMBERTA4V461872-09
    • OPENINGS5
    • SERIESSee Thru Series
    • SHELF CAPACITY LBS230
    • STYLEMobile
    • WHEEL TYPEPolypropylene 4 Swivel, 2 Locking

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mobile Easy View Storage Cabinet Review

Your review: Sturdy cart, came assembled, with only wheels, and door hardware to be installed. It was well packed and arrived in perfect condition. The shelves are adjustable and it will serve our basketry guild excellently for our library.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!