Eagle Office Supply Cabinet 1947-4BE 43"W x 18"D x 65"H with Manual Close - Beige
See all 2 items in product family

Eagle Office Supply Cabinet 1947-4BE 43"W x 18"D x 65"H with Manual Close - Beige

Item #: WBB214661

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,531.60 Save up to 58%
Price: $ 639.00
Product Information
Customer Review
Product Q&A
Accessories
This 21.5 cubic ft. gallon safety cabinet with two doors is manual closing with four shelves. Double walled with 1½" airspace; 18-gauge welded steel construction. Three point key lock with self-latching button latch doors; user-friendly lever-style easy-turn handles. 8 gauge adjustable galvanized steel shelf holds 350 lbs. Full height continuous piano hinges keeps door aligned. Safety cabinet features 2" raised leak-proof door sill, 4 adjustable galvanized steel leveling legs, grounding screw connection and dual 2" vents with fire baffle and cap. Trilingual safety warning labels help notify employees of danger. Beige lead-free high gloss baked-on powder coat finish. Meet NFPA Code 30 and 29 OSHA CFR 1910.106 requirements. FM Approved.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES65
    • ADJUSTABLE SHELVES4
    • BRANDEagle Mfg
    • COLOR FAMILYTan
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER1947-4BE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!