Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell HW4SC6160-3CL 14 Gauge Extra Heavy-Duty Classic DuraTough Storage Cabinet, 36x21x60

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Hallowell HW4SC6160-3CL 14 Gauge Extra Heavy-Duty Classic DuraTough Storage Cabinet, 36x21x60

Item #: WBB661852

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,714.29 Save up to 54%
Price: $784.00
Product Information
Customer Review
Product Q&A
Accessories
Hallowell 14 Gauge Extra Heavy-Duty Classic DuraTough Storage Cabinet, 36"W x 21"D x 60"H

Hallowell DuraTough all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES21
    • HEIGHT INCHES60
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHCharcoal
    • CONSTRUCTION14 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Door
    • FIXED SHELVES--
    • HANDLE TYPETurn Handle
    • MANUFACTURERS PART NUMBERHW4SC6160-3CL
    • OPENINGS4
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1450
    • SHELF QUANTITY3
    • STYLEEye Level Height
    • TYPEStorage Cabinet
    • WEIGHT LBS300.0
    • APPROVAL/REGULATIONSGreenguard Children & Schools Certified
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:27