Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sliding Doors Laminated Storage Cabinet, 41"W x 20"D x 32"H, Natural

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Sliding Doors Laminated Storage Cabinet, 41"W x 20"D x 32"H, Natural

Item #: WBB693231

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $379.00 Save up to 30%
Price: $ 263.95
Product Information
Customer Review
Product Q&A
Accessories
Sliding Doors Laminated Storage Cabinet, 41"W x 20"D x 32"H, Natural

Easy Slide Doors cover spacious cabinet, a great place to hide the clutter or to store books, toys, blocks, and whatever needs to be stored away. 41" wide x 32" high x 20" deep. Manufactured in the USA. Fully assembled. Ships Truck. Green Guard Certified. Includes a limited lifetime warranty.

Product Specifications

    • WIDTH INCHES41
    • DEPTH INCHES20
    • HEIGHT INCHES32
    • ASSEMBLYAssembled
    • BRANDWhitney Brothers
    • COLOR FAMILYTan
    • COLOR FINISHNatural
    • COMPARTMENTS2
    • CONSTRUCTIONBirch Laminate
    • DOOR QUANTITY2
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBERWB9698
    • PACKAGE QUANTITY1
    • SHELF QUANTITY2
    • STYLECounter Height
    • WEIGHT LBS85
    • APPROVAL/REGULATIONSGreenGuard Certified
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

PRODUCT REVIEW

Your review: CABINET CAME AS PICTURED AND COMPLETE WITH NO ISSUES.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!