KFI Oversized Church Chair with Arms - Stacking - Red Wine Vinyl Black Frame

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

KFI Oversized Church Chair with Arms - Stacking - Red Wine Vinyl Black Frame

Item #: WBB661580

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $227.00 Save up to 56%
Qty Price
1-24 $105.95 ea.
25+ $100.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KFI Oversized Church Stacking Chair with Arms, Red Wine Vinyl Black Frame

The oversized church with arms stack chair has a 3.5" upholstered waterfall seat for maximum comfort. The seat is 21" Wide to accommodate and provide comfort for all sizes. The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" front and rear leg bar provides extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 4 to 5 high. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES35-1/2
    • BACK TYPEMid Back
    • BRANDKFI Seating
    • DESCRIPTIONBig and Tall Church Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES25
    • CAPACITY LBS500
    • STYLEChurch Chairs
    • STACKABLEYes
    • SEAT COLORWine
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHTB1041SB-3204
    • LIMITED WARRANTYLifetime
    • SEAT CONSTRUCTIONVinyl
    • FRAME CONSTRUCTIONSteel
    • CASTERSNo
    • ARM TYPEFixed
    • FRAME COLORBlack
    • BASE4 Legged
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Kfi Oversized Church Stacking Chair With Arms, Red

Your review: Excellent service and the chairs came exactly as advertised. Thanks!

Pros: Comfortable

Cons: Expensive shipping but we ordered 70.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:25