Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON 7700 Series 7700 Series Swivel Multi-Task Chair, Blue

Rollover image to zoom in

Click image to enlarge

See all 386 items in product family

HON 7700 Series 7700 Series Swivel Multi-Task Chair, Blue

Item #: WBB1309056

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $449.00 Save: up to 37%
Price: $280.95
Product Information
Product Q&A
Accessories
HON 7700 Series 7700 Series Swivel Multi-Task Chair, Blue

7700 Series seating from HON is up to any task and the demands of any workday. This low-back chair with its unique multi-task control is excellent for a wide range of office activities. The quick-adjust back height gives you tailored lower back support. Height-adjustable arms are ordered separately. Generously sized cushions with molded foam in seat provide extra softness and support. Independent adjustment of seat and back angles. Strong molded polymer back for added durability. Upholstery contains stain-resistant protection to maintain a clean appearance. Enclosed inner steel frame with black powder coated finish.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES34
    • HEIGHT INCHES42-1/2
    • COLOR FINISHBlue
    • ASSEMBLYFully Assembled
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES17-1/2
    • BRANDHON®
    • DESCRIPTIONSwivel Multi-Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT INCHES20-1/2
    • MANUFACTURERS PART NUMBERHON7703AB90T
    • UPHOLSTERYPolymer
    • CAPACITY LBS300
    • TYPEWork / Task
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTION7700 Series
    • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA and ISTA Performance Standards
    • APPLICATIONWork / Task
    • FRAME COLORBlack
    • LEG TYPEDual-Wheeled
    • FRAME CONSTRUCTIONNylon
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • SEAT TYPEPolymer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.