Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CYPHER Task Chair, FT2700-NVYP, Navy Fabric, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

CYPHER Task Chair, FT2700-NVYP, Navy Fabric, Adjustable Arms

Item #: WBB1111119

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $360.00 Save: up to 50%
Price: $180.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
CYPHER Task Chair, FT2700-NVYP, Navy Fabric, Adjustable Arms

Cypher task with flex back feature, height and width adjustable arms, height adjustable back. The chair that transcends with features intended to provide optimum comfort while reducing stress.

Product Specifications

    • WIDTH INCHES24-4/5
    • DEPTH INCHES23-1/5
    • HEIGHT INCHES40-1/5
    • COLOR FINISHNavy
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES18-1/2
    • BACK TYPEFabric Back
    • BRANDEUROTECH
    • DESCRIPTIONMid Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES20
    • SEAT HEIGHT INCHES21-3/10
    • MANUFACTURERS PART NUMBERFT2700-NVYP
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLETask
    • PACKAGE QTY.1
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONCYPHER
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONOffice
    • CAL117 CERTIFIEDYes
    • LEG TYPE5 Star Caster Base
    • BASE5-Star Caster Base
    • SEAT TYPEFabric
    • GREENGUARD CERTIFIEDYes
    • ARM TYPEAdjustable T-Arms
    • FRAME COLORBlack

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.