Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - 7800 Series, High Performance Mid-Back Task Chair with Adjustable Arms, Wine

Rollover image to zoom in

Click image to enlarge

See all 386 items in product family

HON® - 7800 Series, High Performance Mid-Back Task Chair with Adjustable Arms, Wine

Item #: WBB655160

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $760.00 Save: up to 38%
Price: $473.95
Product Information
Product Q&A
Accessories
HON® - 7800 Series, High Performance Mid-Back Task Chair with Adjustable Arms, Wine

Thanks to the curvilinear design on the HON® 7800 Series task chair, contoured comfort and superior lumbar support are engineered into every model-high-back, mid-back, or stool. With as many as eight adjustable controls depending on model, 7800 Series offers a high level of adjustability for a healthy, individualized sit.

Product Specifications

    • WIDTH INCHES26-7/8
    • DEPTH INCHES34-1/2
    • HEIGHT INCHES44
    • COLOR FINISHWine
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES19-3/4
    • BACK HEIGHT INCHES21
    • BACK TYPEMid-Back
    • BACKRESTMid-Back
    • BRANDHON®
    • DESCRIPTIONHigh Performance Mid-Back Task Chair with Adj. Arms
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT INCHES18-1/8 to 22-1/4
    • MANUFACTURERS PART NUMBERHON7828NT69T
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTION7800 Series
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • ARM TYPEAdjustable T-Arms
    • FRAME COLORBlack
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • BASE5-Star Caster Base
    • FRAME CONSTRUCTIONEngineered Plastic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.