Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Task Chair with Arms - Fabric - Low Back - Mustard - Ignition Series

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

HON® Task Chair with Arms - Fabric - Low Back - Mustard - Ignition Series

Item #: WBB1481548

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $584.00 Save up to 44%
Price: $ 327.95
Product Information
Customer Review
Product Q&A
Accessories
HON® HONIT105NR26 Ignition Adjustable Arm Low-Back Task Chair, Mustard Polyester

Ignition seating from HON fits your body, your work and your space. This low-back chair with center-tilt features adjustments not often found in its category, and is excellent for time-intensive activities. Its high recycled content reduces wood waste. Warranted for users up to 300 lbs. Height- and width-adjustable arms are standard for added comfort. Seat and back upholstery color is Mustard, and frame and base color is Black. One seating platform supports widely diverse body types and job functions. 100% polyester fabric features Nano-Tex soil and stain repellant technology; color is Mustard. Frame color is Black. Compact, low-back design is tailored for administrative and technology functions. Clean, geometric form complements any contemporary workspace.

This model can not be Cancelled once ordered.

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES27-1/2
    • DEPTH INCHES36
    • HEIGHT INCHES41
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2
    • BACK HEIGHT INCHES18-3/4
    • BACK TYPELow Back
    • DESCRIPTIONDesk Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES18
    • CAPACITY LBS300
    • SEAT COLORYellow
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHONIT105NR26
    • LIMITED WARRANTYLifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT21.5
    • MAXIMUM SEAT HEIGHT21.5
    • CASTERSYes
    • BASE5 Legged
    • PATTERNInertia
    • MAXIMUM BACK HEIGHT INCHES18.75
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES18.75
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!