Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HONIW102NR74 Ignition Adjustable Arm Mid-Back Task Chair Clover Polyester

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

HON® HONIW102NR74 Ignition Adjustable Arm Mid-Back Task Chair Clover Polyester

Item #: WBB1481520

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $631.00 Save up to 39%
Price: $ 387.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
HON® HONIW102NR74 Ignition Adjustable Arm Mid-Back Task Chair, Clover Polyester

Ignition seating from HON fits your body, your work and your space. This mid-back chair with center-tilt features adjustments not often found in its category, and is excellent for time-intensive activities. Its high recycled content reduces wood waste. Warranted for users up to 300 lbs. Height- and width-adjustable arms are standard for added comfort. Seat and back upholstery color is Clover, and frame and base color is Black. One seating platform supports widely diverse body types and job functions. Five-star base is molded from reinforced, high-strength resin; color is Black. 100% polyester fabric features Nano-Tex soil and stain repellant technology; color is Clover. Frame color is Black. Clean, geometric form complements any contemporary workspace.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES35-1/2
    • HEIGHT INCHES44
    • COLOR FINISHClover
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES21
    • BACKRESTMid-Back
    • BRANDHON®
    • DESCRIPTIONAdjustable Arm Mid-Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT INCHES21-1/2
    • UPHOLSTERYFabric
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHONIW102NR74
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONIgnition
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • COLOR FAMILYGreen
    • MINIMUM SEAT HEIGHT21.5
    • UPHOLSTERY MATERIALPolyester
    • CHAIR STYLETask
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • BASE5-Star Caster Base with Dual-Wheels
    • FRAME COLORBlack
    • MINIMUM BACK HEIGHT INCHES21
    • SEAT MATERIALFabric
    • ARM TYPEAdjustable T-Arms
    • FRAME COLOR FAMILYBlack
    • FRAME CONSTRUCTIONNylon
    • BACK MATERIALFabric
    • PATTERNInertia
    • MAXIMUM SEAT HEIGHT21.5
    • MAXIMUM BACK HEIGHT INCHES21
    • CAL117 CERTIFIEDYes