Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Mesh Back Office Chair with Arms - Fabric - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Boss Mesh Back Office Chair with Arms - Fabric - High Back - Black

Item #: WBB1171676

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $310.00 Save up to 51%
Price: $ 150.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Boss Mesh Task Chair - Black

Contemporary mesh task chair. Breathable mesh fabric seat. Adjustable height arm rests. Spring tilt mechanism. Pneumatic gas lift height adjustment. Tilt tension control. 25" nylon base. Hooded double wheel casters.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES28
    • HEIGHT INCHES51
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17
    • BACK HEIGHT INCHES20-1/2
    • BACK TYPEMid Back
    • BRANDBoss
    • DESCRIPTIONMesh Task Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB6706-BK
    • LIMITED WARRANTY6 Years
    • CERTIFIED/APPROVEDCA 117
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • ARM TYPEAdjustable
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONFabric
    • BASE5 Legged
    • FRAME CONSTRUCTIONNylon
    • CASTERSYes
    • MINIMUM SEAT HEIGHT22
    • MAXIMUM SEAT HEIGHT22
    • CAL117 CERTIFIEDYes
    • MAS GREEN CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES20.5
    • MAXIMUM BACK HEIGHT INCHES20.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!