Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Mid Back Fabric Managers Chair - Bomber Brown

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Boss Mid Back Fabric Managers Chair - Bomber Brown

Item #: WBB1171684

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.00 Save: up to 50%
Price: $105.95
Product Information
Product Q&A
Accessories
Boss Mid Back Fabric Managers Chair - Bomber Brown

Pneumatic gas lift seat height adjustment. Tilt tension control. 27" base. Hooded double wheel casters.

Product Specifications

  • WIDTH INCHES27
  • DEPTH INCHES27
  • HEIGHT INCHES44
  • COLOR FINISHBrown
  • ARM TYPEFixed Loop Arms
  • ASSEMBLYRequired
  • BACK WIDTH INCHES21
  • BACK HEIGHT INCHES26-1/2
  • BACK TYPEFull Back
  • BRANDBoss
  • DESCRIPTIONBoss Mid Back Fabric Managers Chair
  • SEAT WIDTH INCHES20
  • SEAT DEPTH INCHES19
  • SEAT HEIGHT INCHES21-1/2
  • SEAT TYPEFabric
  • MANUFACTURERS PART NUMBERB8316-BN
  • UPHOLSTERYMicrofiber
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONPlastic
  • CAPACITY LBS250
  • STYLEHi-Back Executive
  • LIMITED WARRANTYLimited 6 Year
  • LEG TYPE5-Star caster base
  • CERTIFIED/APPROVEDCA 117
  • CAL117 CERTIFIEDYes
  • MAS GREEN CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.