Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Mid-Back Managerial Chair, 25-1/4"W x 23-1/2"D x 40-1/2"H, Black Fabric Seat/Mesh Back

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Lorell® Mid-Back Managerial Chair, 25-1/4"W x 23-1/2"D x 40-1/2"H, Black Fabric Seat/Mesh Back

Item #: WBB836578

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $190.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Mid-Back Managerial Chair, 25-1/4"W x 23-1/2"D x 40-1/2"H, Black Fabric Seat/Mesh Back

Managerial mid-back chair features a mesh back chair and mesh fabric seat. Ergonomically designed mid-back matches the natural curvature of a person's back. Arms adjust in height and width. Mid-back chair also offers a five-star nylon base, pneumatic seat-height adjustment (17" to 21" high from the floor), 360° swivel, back height adjustment, tilt and asynchronous three-lever control. Available in black frame only. Meets the CA117 fire-retardant standard.

Features

  • 360° Swivel
  • Pneumatic Adjustment
  • Ergonomic Design
  • Tilt Back
  • Height Adjustment
  • Asynchronous Tilt Seat
  • Height Adjustment
  • Mesh Back
  • Adjustable Arms


Product Specifications

    • WIDTH INCHES25-1/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES40-1/2
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • BRANDLorell®
    • DESCRIPTIONMesh Back Task Chair
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR86201
    • CERTIFIED/APPROVEDCA117 Fire Retardant Standard
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT17
    • CASTERSYes
    • FRAME CONSTRUCTIONNylon
    • MAXIMUM SEAT HEIGHT21
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • FRAME COLORBlack
    • ARM TYPEAdjustable
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!