Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RACER Task Chair, FT4547-NAVY, Navy Fabric, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

RACER Task Chair, FT4547-NAVY, Navy Fabric, Adjustable Arms

Item #: WBB1111155

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $365.00 Save up to 50%
Price: $ 182.50
Product Information
Customer Review
Product Q&A
Accessories
RACER Task Chair, FT4547-NAVY, Navy Fabric, Adjustable Arms

Always ahead of the competition, we developed the Racer to accommodate those with intense work loads. So comfortable and responsive you can't wait to get started.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES25
    • HEIGHT INCHES42-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES22-1/2
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONMultifunction Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBlue
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERFT4547-NAVY
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MAXIMUM BACK HEIGHT INCHES22.5
    • MINIMUM BACK HEIGHT INCHES22.5
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT22.8
    • MINIMUM SEAT HEIGHT18.2
    • CASTERSYes
    • FRAME CONSTRUCTIONNylon
    • BASE5 Legged
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • FRAME COLORBlack
    • ARM TYPEAdjustable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!