Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Office Chair with Multi-Tilt- Fabric - High Back - Black - Synopsis Series

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Global™ Office Chair with Multi-Tilt- Fabric - High Back - Black - Synopsis Series

Item #: WBB1101553

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $809.00 Save up to 38%
Price: $ 503.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ Synopsis High Back Multi-Tilter Chair, Black Fabric Upholstery

High Back Multi Tilter Ratchet style back height and pneumatic seat height adjustments. Forward and rearward seat tilt with adjustment. Infinite lock and free floating back angle. Tilt Tension control. Sliding seat depth adjustment. 24W x 25D x 46H

Documents are in PDF format

Product Specifications

    • BRANDGlobal Furniture Group
    • WIDTH INCHES24
    • DEPTH INCHES25
    • HEIGHT INCHES46
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES26 to 28-1/2
    • BACK TYPEHigh Back
    • DESCRIPTIONHigh Back Chair
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES18-20 1/2
    • CAPACITY LBS300
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER5080-33BBK-UR22
    • LIMITED WARRANTYLifetime
    • COLLECTIONSynopsis
    • CERTIFIED/APPROVEDGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • APPROVAL"Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT17
    • MAXIMUM SEAT HEIGHT21
    • MAXIMUM BACK HEIGHT INCHES28.5
    • MINIMUM BACK HEIGHT INCHES26
    • CASTERSYes
    • BASE5 Legged
    • PACKAGE QUANTITY1
    • ARM TYPEAdjustable
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed