Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Office Chair with Multi-Tilt- Fabric - Mid Back - Black - Synopsis Series

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Global™ Office Chair with Multi-Tilt- Fabric - Mid Back - Black - Synopsis Series

Item #: WBB1101578

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $732.00 Save up to 38%
Price: $ 454.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Synopsis Medium Back Multi-Tilter Chair, Black Fabric Upholstery

Medium Back Multi Tilter Ratchet style back height and pneumatic seat height adjustments. Forward and rearward seat tilt with infinite lock and free floating back angle. Tilt Tension control. Sliding seat depth adjustment. 24W x 25D x 42H

Documents are in PDF format

Product Specifications

    • BRANDGlobal Furniture Group
    • WIDTH INCHES24
    • DEPTH INCHES25
    • HEIGHT INCHES42
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES22 to 24-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONMedium Back Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES18-20 1/2
    • CAPACITY LBS300
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER5081-33BBK-UR22
    • LIMITED WARRANTYLifetime
    • COLLECTIONSynopsis
    • CERTIFIED/APPROVEDGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • APPROVAL"Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT17
    • MAXIMUM SEAT HEIGHT21
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES24.5
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES22
    • PACKAGE QUANTITY1
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!