Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Truform Medium Back Chair, Slate Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Global™ Truform Medium Back Chair, Slate Fabric Upholstery

Item #: WBB1101491

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $734.00 Save up to 39%
Price: $ 449.95
Product Information
Product Q&A
Accessories
Global™ Truform Medium Back Chair, Slate Fabric Upholstery

Medium Back Heavy Duty Multi-Tilter - Truform -Ratchet-style back height seat depth and pneumatic seat height adjustments Forward and rearward seat tilt with infinite lock and free-floating back angle control. Tilt tension control. 26w x 25d x 38.5h

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES25
    • HEIGHT INCHES38-1/2
    • COLOR FINISHSlate
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES20 to 22-1/2
    • BACK TYPEFabric
    • BACKRESTMid-Back
    • BRANDGlobal™
    • DESCRIPTIONMedium Back Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-20 1/2
    • SEAT HEIGHT RANGE INCHES16 1/2-20 1/2
    • MANUFACTURERS PART NUMBERTS5451-3SCBK-JN03
    • UPHOLSTERYFabric
    • CAPACITY LBS350
    • STYLEErgonomic Seating
    • LIMITED WARRANTYGlobal Lifetime Warranty
    • COLLECTIONTruform
    • CERTIFIED/APPROVEDGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • APPROVAL"Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • APPLICATIONOffice Seating
    • MAXIMUM SEAT HEIGHT20.5
    • FRAME COLOR FAMILYBlack
    • ARM TYPEAdjustable T-Arms
    • MINIMUM BACK HEIGHT INCHES20
    • COLOR FAMILYGray
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • MINIMUM SEAT HEIGHT16.5
    • SEAT TYPEFabric
    • FRAME COLORBlack
    • LEG TYPE5-Star Caster Base
    • MAXIMUM BACK HEIGHT INCHES22.5
    • PACKAGE QUANTITY1
    • GREENGUARD CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • BASE5-Star Caster Base
    • CAL117 CERTIFIEDYes