Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,438 Items)
Sub Category
Leather Upholstered (207)
Remove
24-Hour Leather Armless Task Chair - Black
Remove

      Items
24-Hour Leather Armless Task Chair - Black 24-Hour Leather Armless Task Chair - Black


24-Hour Leather Armless Task Chair - Black
24-Hour Leather Armless Task Chair - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB58751
Price: $409.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The Leather Comfort Series provide a balance seating environment to help reduce stress on the muscles of the thighs, back, neck and shoulders. This 24-Hour Armless Task Chair model features an inflatable lumar support that is orthopedically designed to give a customized adjustment. Swivel seat includes a pneumatic height adjustment. Oversized five-star base is formed and dual hooded casters are formed from cast aluminum. 300 lb. rating. Back and seat are constructed of a black leather upholstered seating surface over a comfortable padded seat with reinforced steel support plate. Easy assembly. Optional Armrests (Model # B58752) sold separately.

Product Specifications
WIDTH INCHES 20-1/4
DEPTH INCHES 25
HEIGHT INCHES 40-1/2 to 44-1/2
COLOR FINISH Black
BRAND Mayline®
CONSTRUCTION Leather
DESCRIPTION 24-Hour Armless Task Chair
MANUFACTURERS PART NUMBER 2424AGBLT
UPHOLSTERY Leather
FRAME CONSTRUCTION Nylon
APPLICATION Office


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)