Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ERGOHUMAN Mid Back Chair, LEM6ERGLO-BKCOMBO(N), Black Mesh/Leather, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

ERGOHUMAN Mid Back Chair, LEM6ERGLO-BKCOMBO(N), Black Mesh/Leather, Adjustable Arms

Item #: WBB1111181

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,241.00 Save up to 50%
Price: $620.50
Product Information
Customer Review
Product Q&A
Accessories
ERGOHUMAN Mid Back Chair, LEM6ERGLO-BKCOMBO(N), Black Mesh/Leather, Adjustable Arms

Designed and made with the total comfort of humankind in mind. Esthetics, form and function allow this series to utilize a synchro tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest option all in one very unique chair... and there is no need to wait, it's available now!

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29-1/2
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES44-3/10
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES23-1/5
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONLeather Office Chair with Mesh Back
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES17-3/10
    • CAPACITY LBS250
    • STYLEOffice Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLEM6ERGLO-BKCOMBO(N)
    • LIMITED WARRANTYLifetime
    • COLLECTIONErgohuman
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MAXIMUM SEAT HEIGHT22.2
    • MINIMUM SEAT HEIGHT18.5
    • CASTERSYes
    • FRAME CONSTRUCTIONSteel
    • BASE5 Legged
    • CAL117 CERTIFIEDYes
    • MAXIMUM BACK HEIGHT INCHES23.2
    • MINIMUM BACK HEIGHT INCHES23.2
    • GREENGUARD CERTIFIEDYes
    • ARM TYPEAdjustable
    • SEAT CONSTRUCTIONLeather
    • PACKAGE QUANTITY1
    • FRAME COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:21