Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Executive Office Chair w/ Pillow Top - Leather - High Back - Burgundy - Pillowsoft Series

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

HON® Executive Office Chair w/ Pillow Top - Leather - High Back - Burgundy - Pillowsoft Series

Item #: WBB35933

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 505.00
Product Information
Customer Review
Product Q&A
Accessories

Leather 2090 Pillow-Soft Series Executive High-Back Swivel/Tilt Chair, Burgundy

Tufted, gathered cushions upholstered in leather. Memory foam in seat cushion responds to body dynamics. Fiberfill in back with recess at the base to cradle the lumbar region. Black steel base. Meets or exceeds ANSI/BIFMA standards. The HON® Limited Lifetime Warranty. Pneumatic seat height adjustment and 360° swivel. Tilt tension and tilt lock. Seat: 22"W x 21"D. Back: 22"W x 23-1/2"H. Overall height 42" to 46-1/2". Shpg. wt. 54 lbs. Assembly required. (Cannot ship UPS.) Alternative casters are available to meet your specific needs. Casters supplied with this chair are not suitable for all floor types.

Product Specifications

    • BRANDHON®
    • WIDTH INCHES26-1/4
    • DEPTH INCHES29-3/4
    • HEIGHT INCHES46-1/2
    • BACK WIDTH INCHES22 in
    • BACK HEIGHT INCHES23-1/2
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES21
    • WEIGHT LBS54
    • STYLEExecutive Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHON2091SR69T
    • COLLECTIONPillowsoft
    • CASTERSYes
    • BASE5 Legged
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • ARM TYPEFixed
    • FRAME CONSTRUCTIONSteel
    • SWIVELYes
    • MAXIMUM BACK HEIGHT INCHES23.5
    • MINIMUM BACK HEIGHT INCHES23.5
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT46.5
    • MINIMUM SEAT HEIGHT42
    • APPLICATION/USAGEOffice Seating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed