Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Low-Back Swivel Executive Chair, Black Leather Seat/Back
See all 34 items in product family

Lorell® Low-Back Swivel Executive Chair, Black Leather Seat/Back

Item #: WBB836633

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $725.00 Save: up to 42%
Price: $416.95
Product Information
Product Q&A
Accessories
Lorell® Low-Back Swivel Executive Chair, Black Leather Seat/Back

Executive swivel chair offers a lower back bar for support, leather back, leather seat and multiple adjustments. Functions include pneumatic seat-height adjustment, seat-glide mechanism, 360-degree swivel, tilt, dual-action synchro tilt, tilt tension and tilt lock. Chair holds up to 250 lb. Seat-glide mechanism allows the seat cushion to travel forward and back and then locks into position. With dual-action synchro tilt, back reclines at a 2-to-1 ratio to seat angle, allowing you to recline while keeping seat cushion relatively level to floor. Chrome five-star base features hooded dual-wheel casters for easy mobility.

Features

  • Pneumatic Adjustment
  • Seat Height Adjustment
  • Seat Glide
  • 360° Swivel
  • Tilt
  • Synchro Tilt
  • Tilt Tension
  • Tilt Lock
  • Reclined

Product Specifications

    • WIDTH INCHES28-1/2
    • DEPTH INCHES28-1/4
    • HEIGHT INCHES43-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACKRESTLow-Back
    • BRANDLorell®
    • DESCRIPTIONLow-Back Swivel Executive Chair
    • MANUFACTURERS PART NUMBERLLR90040
    • UPHOLSTERYLeather
    • CAPACITY LBS250
    • PACKAGE QUANTITY1
    • FRAME COLORChrome
    • CASTERS5 Dual-Wheel Casters
    • ARM TYPEAdjustable T-Arms
    • APPLICATION/USAGEOffice Seating
    • FRAME CONSTRUCTIONChrome
    • BASE5-Star Caster Base

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.