Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,093 Items)
Sub Category
Leather Upholstered (207)
Remove
Ultimo 300 Executive High-Back - Black
Remove

      Items
Ultimo 300 Executive High-Back - Black Ultimo 300 Executive High-Back - Black


Ultimo 300 Executive High-Back - Black
Ultimo 300 Executive High-Back - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB58800
Price: $522.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Experience the most comfortable office chair with the highest quality. Ultimo Series 300 furniture uses top grain cowhide leather on all seated surfaces. The arms and bases are formed from cast aluminum with a powder coated finish. Molded foam is used to help retain the shape of the seat cushions. Deluxe knee-tilt mechanism has a tilt-lock for easy reclining. 250 lb. rating. This High-Back chair features thickly padded, contoured leather cushions and padded leather loop armrests for maximum comfort. Pronounced lumbar support and pneumatic seat height adjustment make this chair universally ergonomic. Black finished leather upholstery. Easy assembly.

Product Specifications
WIDTH INCHES 26-3/4
DEPTH INCHES 29-1/2
HEIGHT INCHES 42-1/2 To 45-1/2
COLOR FINISH Black
BRAND Mayline®
CONSTRUCTION Leather
DESCRIPTION Executive High-Back Chair
SEAT HEIGHT RANGE INCHES 20-1/4 - 23-1/4
MANUFACTURERS PART NUMBER UL350HBLK
UPHOLSTERY Leather
FRAME CONSTRUCTION Aluminum
APPLICATION Office


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Ultimo 300 Executive Mid-Back - Black

Ultimo 300 Executive Mid-Back - Black

From $439.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)