Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Woodbridge Leather Mid-Back Chair, 26-1/2"W x 28-3/4"D x 42-1/4"H, Black/Cherry
See all 33 items in product family

Lorell® Woodbridge Leather Mid-Back Chair, 26-1/2"W x 28-3/4"D x 42-1/4"H, Black/Cherry

Item #: WBB836759

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $306.95
Product Information
Product Q&A
Accessories
Lorell® Woodbridge Leather Mid-Back Chair, 26-1/2"W x 28-3/4"D x 42-1/4"H, Black/Cherry

This 26-1/2" wide x 28-3/4" deep x 42-1/4" high, black leather upholstered managerial mid-back chair, with cherry finish wood arms and base caps, will go perfectly with your desk or conference room table. Chair is padded in all the right places, including the arm rests. Offers contoured seat and back with built-in lumbar support. And its mid-back design won't overwhelm your room. Particularly important in a conference room where you will have a lot of them spaced closely together. Included pneumatic seat-height adjustment, 360° swivel, tilt, tilt tension and tilt lock controls let you adjust the chair to you, rather than the other way around. Sitting in this you will feel better and work better.

Features

  • Tilt Tension
  • Pneumatic Adjustment
  • Tilt Lock Lumbar Support
  • 360° Swivel
  • Tilt Upholstered Seat
  • Padded Seat
  • Armrest


Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES28-3/4
    • HEIGHT INCHES42-1/4
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDLorell®
    • DESCRIPTIONWoodbridge Leather Mid-Back Chair
    • MANUFACTURERS PART NUMBERLLR60336
    • UPHOLSTERYLeather
    • CASTERS5 Dual-Wheel Casters
    • FRAME CONSTRUCTIONWood
    • BASE5-Star Caster Base
    • APPLICATION/USAGEOffice Seating
    • FRAME COLORCherry
    • ARM TYPEFixed Loop Arms
    • PACKAGE QUANTITY1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.