Boss Office Chair with Arms - Leather - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Boss Office Chair with Arms - Leather - Mid Back - Black

Item #: WB808670

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $270.00 Save up to 51%
Price: $ 131.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Web Chair with Nylon Base
Genuine leather trim and seat with mesh back allows air to pass through helping reduce body heat and moisture build-up. Unique web back design distributes weight evenly and cradles individual back shape to help insure the perfect level of back support. Patented web tension control is tightened or loosened with a simple twist to obtain desired firmness. Plush 3" thick cushioned seat is 19"W x 20"D. Back is 21"W x 23"H. 19 - 22" pneumatic seat height adjustment. Push button adjustable armrests can be individually modified 3" in height. Sturdy five blade plastic base with dual wheel casters. Easy assembly.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES27-1/2
    • DEPTH INCHES27
    • HEIGHT INCHES45
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES23
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES20
    • MODEL808670
    • CAPACITY LBS250
    • Base Model Number808670
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB580
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • MAS GREEN CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES23
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES23
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!