Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APOLLO Task Chair, MT9400-BLUE, Blue Fabric / Mesh, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

APOLLO Task Chair, MT9400-BLUE, Blue Fabric / Mesh, Adjustable Arms

Item #: WBB1111123

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $458.00 Save up to 50%
Price: $229.00
Product Information
Customer Review
Product Q&A
Accessories
APOLLO Task Chair, MT9400-BLUE, Blue Fabric / Mesh, Adjustable Arms

Seating with a mission... breathable mesh synchro-tilt backrest, molded foam waterfall seat are combined with adjustability for out-of-this-world comfort and state-of-the-art control.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES20
    • HEIGHT INCHES40-1/2
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2
    • BACK HEIGHT INCHES20
    • BRANDEUROTECH
    • DESCRIPTIONMid Back Task Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES19-3/10
    • SEAT HEIGHT INCHES21-7/10
    • MANUFACTURERS PART NUMBERMT9400-BLUE
    • UPHOLSTERYFabric / Mesh
    • CAPACITY LBS250
    • PACKAGE QTY.1
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONAPOLLO
    • CERTIFIED/APPROVEDGREENGUARD
    • ARM TYPEAdjustable
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • MINIMUM SEAT HEIGHT21.7
    • MINIMUM BACK HEIGHT INCHES20
    • COLOR FAMILYBlue
    • MAXIMUM BACK HEIGHT INCHES20
    • MAXIMUM SEAT HEIGHT21.7
    • FRAME COLORBlack
    • SEAT TYPEFabric
    • LEG TYPE5-Star Caster Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:21