Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Mesh Executive Chair, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Offices To Go™ Mesh Executive Chair, Black Fabric Upholstery

Item #: WBB1101670

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $495.00 Save up to 42%
Price: $288.95
Product Information
Product Q&A
Accessories
Offices To Go™ Mesh Executive Chair, Black Fabric Upholstery

Features

  • Attractive, supportive, breathable Black mesh back and mesh seat
  • Pneumatic seat height adjustment
  • Height adjustable arms
  • Single position tilt lock with tilt tension adjustment
  • Scuff resistant arched molded base with twin wheel carpet casters, scuff tips and charcoal finish
  • 26d x 26w x 38h

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES38
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES20-1/2
    • BACK TYPEMesh
    • BACKRESTHigh-Back
    • BRANDOffices To Go™
    • DESCRIPTIONExecutive Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT RANGE INCHES16 1/2-20 1/2
    • MANUFACTURERS PART NUMBEROTG11810B
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONMesh Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • ARM TYPEAdjustable T-Arms
    • FRAME COLOR FAMILYBlack
    • MAXIMUM SEAT HEIGHT20.5
    • MAXIMUM BACK HEIGHT INCHES20.5
    • SEAT TYPEFabric
    • BASE5-Star Caster Base
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • MINIMUM SEAT HEIGHT16.5
    • GREENGUARD CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • LEG TYPE5-Star Caster Base
    • MINIMUM BACK HEIGHT INCHES20.5
    • COLOR FAMILYBlack
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.