Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MONTEREY Mid Back Chair, MMSY55-BLK, Black Mesh, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

MONTEREY Mid Back Chair, MMSY55-BLK, Black Mesh, Adjustable Arms

Item #: WBB1111168

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $830.00 Save up to 50%
Price: $ 415.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MONTEREY Mid Back Chair, MMSY55-BLK, Black Mesh, Adjustable Arms

The Monterey Mid Back Mesh Executive Chair is a fully multifunctional executive chair featuring synchro tilt, tilt lock, adjustable arms and seat depth adjustment. The superior lumbar support is adjustable, and the Black Titanium Frame provides excellent durability and style. This chair features a mesh seat and back for maximum breathability.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES26
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES43-7/10
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES23-3/5
    • BACK TYPEMid Back
    • DESCRIPTIONMesh Seat and Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONMesh
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERMMSY55-BLK
    • LIMITED WARRANTYLifetime
    • COLLECTIONMonterey
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18.5
    • MAXIMUM SEAT HEIGHT22.5
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES23.6
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES23.6
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!