HPFI® Hannah Patient Recliner, Trendelenburg Tilt Mechanism, Latte

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

HPFI® Hannah Patient Recliner, Trendelenburg Tilt Mechanism, Latte

Item #: WBB602093

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,429.00 Save up to 48%
Qty Price
1-2 $1,878.00 ea.
3+ $1,788.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
HPFI® Hannah Patient Recliner, Trendelenburg Tilt Mechanism, Latte

Hannah patient recliner with Trendelenburg tilt mechanism. Pneumatically controlled back release offers a smooth recline and return with infinite stop positions. Ideal for patient treatment and recovery rooms. Trendelenburg tilt allows a 3° negative pitch from flatbed. Pull-out foot tray for patient transfer. Four 3" twin-wheel, non-marking swivel casters, rear locking. Full length foot rest support entire leg and is operated by black lever outside left arm facing. Sinuous wire spring suspension and high density foam for durability and patient comfort A multitude of options provide the versatility to make Hannah at home in a wide variety of settings. Weight capacity rated to 500 lbs. Warranty: Limited lifetime on seating components. Three years on recliner mechanism.

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES39
    • HEIGHT INCHES44
    • ASSEMBLYUnassembled
    • BACK TYPEHigh Back
    • BRANDHPFI®
    • DESCRIPTIONPatient Recliner
    • CAPACITY LBS500
    • STYLEMedical / Patient Chair
    • SEAT COLORBrown
    • MANUFACTURER PART NUMBER830-963
    • LIMITED WARRANTYLifetime
    • FRAME CONSTRUCTIONWood
    • APPLICATION/USAGEHealthcare
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • FRAME COLORBrown
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
54.211.129.71:60