Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,079 Items)
Sub Category
Reception & Guest (2,282)
Remove
3 Seater Reception Sofa With 4 Armrests Light Oak Green Fabric
Remove

      Items
3 Seater Reception Sofa With 4 Armrests Light Oak Green Fabric 3 Seater Reception Sofa With 4 Armrests Light Oak Green Fabric


3 Seater Reception Sofa With 4 Armrests Light Oak Green Fabric
Email This Page Printer Friendly Version
3 Seater Reception Sofa With 4 Armrests Light Oak Green Fabric
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB607826GN
Quantity Discount
QTY Price
1-5 $358.95 ea.
6+ $337.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3 SEAT SOFA WITH CENTER AND END ARMS
Stylish, economical and comfortable. Ideal for lobbies, offices, waiting rooms or reception areas to efficiently accommodate guests and clients. Strong, sled based sofa is constructed of 1" solid oak that provides a 500 lb. capacity for years of service. Modular design allows you to add seating as needs change. Upholstered in 100% olefin fabric with Teflon stain repellent finish. Measures 33 1/2" H. Easy assemble without tools.

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications
WIDTH INCHES 62-1/4
DEPTH INCHES 23-1/4
HEIGHT INCHES 33-1/2
COLOR FINISH Green
ARM TYPE 2 Center 2 End Armrests
ASSEMBLY Unassembled
BRAND Wooden Mallet
DESCRIPTION 3 Seat Sofa With Center Arms
SEAT HEIGHT INCHES 19
SEAT CONSTRUCTION Fabric
MODEL 607826GN
UPHOLSTERY Fabric
FRAME COLOR Light Oak
CAPACITY LBS 500
APPLICATION Reception


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nearly Natural Boston Fern with Bamboo Vase Silk Plant

Nearly Natural Boston Fern with Bamboo Vase Silk Plant

From $65.95
select
Qty: Add to Cart
Nearly Natural Hibiscus Hanging Basket

Nearly Natural Hibiscus Hanging Basket

From $38.95
select
Qty: Add to Cart
Nearly Natural Spathyfillum with Wicker Silk Plant

Nearly Natural Spathyfillum with Wicker Silk Plant

From $33.95
select
Qty: Add to Cart
Nearly Natural Cherry Blossom Bonsai Silk Tree

Nearly Natural Cherry Blossom Bonsai Silk Tree

From $45.95
select
Qty: Add to Cart
Coffee Table Light Oak

Coffee Table Light Oak

From $160.95
select
Qty: Add to Cart
3-Shelf Garment Floor Rack With 12 Hangers

3-Shelf Garment Floor Rack With 12 Hangers

From $139.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Fabric  Reception Chair Burgundy

Fabric Reception Chair Burgundy

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Anti-Microbial Reception Chair Gray Vinyl Upholstered

Anti-Microbial Reception Chair Gray Vinyl Upholstered

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)