Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI Beam Seating Guest Chairs - 2 Seater - White/Brownstone

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

KFI Beam Seating Guest Chairs - 2 Seater - White/Brownstone

Item #: WBB2213835

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $837.00 Save up to 53%
Price: $ 396.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KFI Beam Seating Guest Chairs - 2 Seater - White/Brownstone

Attractive tandem seating is ideal for reception areas, common areas or any area where you need durable guest seating. Available in 2, 3 and 4 seat combinations. The 15 gauge steel frame has a life-time warranty. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan to provide comfort and accommodate all sizes. The seat is supported by a steel frame with secures to the beam for maximum durability. Each seat can hold up to 400lbs. Levelling glides. The beam seating is part of the KOOL Series from KFI.

Product Specifications

    • BRANDKFI Seating
    • WIDTH INCHES47
    • DEPTH INCHES22
    • HEIGHT INCHES31
    • STYLEWaiting Room Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONBeam Seating - 2 Seats
    • MANUFACTURERS PART NUMBER2300BEAM2-BP08-SP18
    • CAPACITY LBS300
    • SEAT COLORBrown
    • SEAT CONSTRUCTIONPolypropylene
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS2
    • LIMITED WARRANTY12 Years
    • CERTIFIED/APPROVEDGreenguard, ANSI-BIFMA, Cal 117
    • CASTERSNo
    • ARM TYPEArmless
    • BACK COLORWhite
    • BASET-Legs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed