Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BREEZE Side Chair, FS8277, Black Fabric, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

BREEZE Side Chair, FS8277, Black Fabric, Non-Adjustable Arms

Item #: WBB1111058

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.00 Save: up to 50%
Price: $109.00
Product Information
Product Q&A
Accessories
BREEZE Side Chair, FS8277, Black Fabric, Non-Adjustable Arms

A contemporary design befitting both training room and board room. Grey powder coated steel tubing with perforated back and black fabric seat. Available in black only, without casters.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES21
    • HEIGHT INCHES33-7/105
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES13-1/2
    • BACK TYPEPlastic Back
    • BRANDEUROTECH
    • DESCRIPTIONPlastic Back Side Chair
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES19-1/2
    • SEAT HEIGHT INCHES19-1/2
    • MANUFACTURERS PART NUMBERFS8277
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLESide Chair
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONBREEZE
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONReception
    • BASE4-Leg
    • FRAME COLORChrome
    • SEAT TYPEFabric
    • PACKAGE QUANTITY1
    • LEG TYPE4 Legged
    • GREENGUARD CERTIFIEDYes
    • ARM TYPEArmrest
    • CAL117 CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.